Portable White Noise Sound Machine, 18 Relaxation Audio Tracks, 66mm Speaker, White
- Mfr # WN9
- Zoro # G923390919
product price:Â
$
85.95
/ea
Key Features
Type of Portable Speaker & Radio
Sound Machine
Wireless or Wired
Wireless
Length
5.5 in
Batteries Included
Yes
Width
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WN9
- Zoro #
- G923390919
- UPC #
- 802029087228
- Country of Origin
- China
Dimensions
- Length
- 5.5 in
- Width
- 6.5 in
- Height
- 1.5 in
Details
- Item
- White Noise Machine
- Type of Portable Speaker & Radio
- Sound Machine
- Wireless or Wired
- Wireless
- Batteries Included
- Yes
- Playable Audio Formats
- MP3 or WAV
- Battery
- Lithium-Ion
- Includes
- Sleep Aid, USB Cable, User Manual
- Bluetooth Compatible
- No
- Portable Speaker & Radio Audio Output
- Speaker
- Weather Alert
- No Weather Alert
- Smart Home Ready
- No
- Material
- ABS
- Color
- White
Description
Sound Options This device offers a thoughtful collection of 18 calming sounds arranged into six distinct groups heartbeat ocean waves white noise lullaby insect sounds and wind. Each group includes three variations, giving you enough range to match whatever moment you are in. Whether you want a quiet sleep noise machine atmosphere for nighttime or a gentle background for unwinding, the variety of sleep sounds helps you ease into a natural comfortable rhythm. Simple Timers The built in timer gives you 15 minute 30 minute and 60 minute options so you can choose how long the sound stays on without having to think about it again. Once set it fades out on its own, allowing you to stay relaxed and focused. It works well as a sound machine for sleeping adults, supporting quick breaks or fuller routines without disrupting your flow and keeping the moment easy and calm. Adaptive Sound Design This device adapts easily to different parts of your day thanks to its dual power system. Use the built in lithium battery when moving around or stay connected through the Type C charging port when you are settled in one place. The 66mm 4 ohm 1 watt iron shell speaker provides warm sound while the intuitive controls make adjusting volume setting timers selecting sound groups and powering on or off feel effortless. The Memory Play function brings back your last setting so you can return to what worked without searching for it again. Its compact shape fits naturally into sleeping working yoga or relaxing and travels well whether you are heading to the office or staying somewhere new. It sits neatly on nightstands desks and hotel tables functioning as a convenient white noise machine for sleeping that brings familiar comfort with you. The portable design helps new environments feel more welcoming and supports a steady routine wherever the day or night takes you.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.