Kid's Over-Ear Wireless Noise Canceling Pro headphones, <85db, AudioSharing, Real Teal
- Mfr # TAK5500RT/00
- Zoro # G924174266
product price:
$
59.99
/ea
Key Features
Depth
1.69 in
Sensitivity
115 dB (1kHz, 179mV)
Bluetooth Profiles
A2DP, AVRCP, HFP
Speaker Diameter
40 mm
Headphone Socket
3.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAK5500RT/00
- Zoro #
- G924174266
- UPC #
- 840063206335
- Country of Origin
- China
- Sensitivity
- 115 dB (1kHz, 179mV)
- Bluetooth Profiles
- A2DP, AVRCP, HFP
- Headphone Socket
- 3.5 mm
- Wireless Audio Sharing
- Yes
- Impedance
- 32 Ohm
- Music Play Time
- 34 hrs (ANC on), 60 hrs (ANC off)
- Maximum Range
- Up to 10 m
- Includes
- 20cm USB-C cable, Quick Start Guide, Headphones
- Multipoint Connection
- Yes
- Frequency Range
- 20 - 20,000 Hz
- Charging Time
- 2 hrs (15 mins fast charging for 10 hrs)
- Maximum Power Input
- 20 mW
- Acoustic System
- Closed
- Driver Type
- Dynamic
- Bluetooth Version
- 5.4
- Item
- Kids' wireless over-ear headphones with Adaptive Noise Canceling
- Color
- Real Teal
Dimensions
- Depth
- 1.69 in
- Speaker Diameter
- 40 mm
- Height
- 7.28 in
- Width
- 7.13 in
Description
Ready for music, calls,and quietKids can safely immerse with these volume-limited over-ear wireless headphones.Sound is crisp and clear while adaptive noise canceling lets them focus quietly-orhear what they’re listening to without wanting to turn up the volume!Over-ear wireless headphones. Built for kids.Designed for young ears. Volume limits for home and travelAdaptive noise cancellation for safe listening anywhereWireless audio sharing doubles the funAdaptive noise canceling and parental controlsFoldable design with kid-friendly comfort and controlsClear calls with friends and familyLong battery life and easy connectionsPhilips Headphones app with parental controlsVolume-limited natural sound. Responsible design.Warm, natural sound. Philips sound signatureGRS-certied recycled plastic. Responsible packaging
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.