Electric Chain Hoist, 4,000 lb, 16 ft, Hook Mounted - No Trolley, 460V AC, Blue

  • Mfr # DC Com 10-2000 2/1 H5 V4.8/1.2 460/60

  • Zoro # G2207871


product price:  $4,239.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
16/4 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC Com 10-2000 2/1 H5 V4.8/1.2 460/60
Zoro #
G2207871
UPC #
-
Country of Origin
Germany

Dimensions

Housing Length
22 5/8 in
Housing Width
13 11/16 in
Manufacturers Warranty Length
2 yr
Housing Depth
9 13/16 in
Chain Length
16 ft
Lifting Hook Opening Width
23 1/2 in
Maximum Lifting Length
16 ft
Controller Cord Length
16 ft
Body Width
13 11/16 in
Minimum Retracted Length
24 3/4 in
Mfr. Warranty Length
2 yr
Body Length
22 5/8 in
Body Depth
9 13/16 in

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
16/4 fpm
Load Capacity
4,000 lb
Min. Between Hooks
23 1/2 in
Motor HP
2.4 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
460V AC
Trolley Configuration
Hook Mounted - No Trolley
Item
Electric Chain Hoist
Number of Speeds
2
Classification
H4
Lubrication
Maintenance Free for Up to 10 Yr.
Hz
60
Reeving
2
Clutch
Overload Slip
Amps @ Low Volts
6.1 A
Control Cord
2 to 12 ft
Finish
Powder Coated
Thermal Protection
Included
Brake
DC Disc
Control
Push Button Pendant
Includes Clutch
Clutch Included
Number of Reeves
2
Body Material
Aluminum
Controls
Contactor
Headroom
23 1/2 in
Included Components
Chain Container
Duty Classification
H4
For Outdoor Use
Yes
Maximum Lifting Capacity
4,400 lb
Fixed Lift Speed
4 fpm, 16 fpm
Features
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys
Current at Max. Voltage
6.1 A
Number of Load Chains
1
Trolley Wheel Material
Plastic
Body Finish
Powder Coated
Current at Min. Voltage
6.1 A
Clutch Type
Overload Slip
Chain Finish
Powder Coated
Starts and Stops per Hour
240
Trolley IP Rating
IP55
Lifting Hook Type
Hook with Safety Latch
Hoist IP Rating
IP55
Programmable
Non-Programmable
Includes Brake
Brake Included
Lifting Hook Material
Steel
Brake Type
DC Current
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Pendant IP Rating
IP65
Chain Material
Steel
Overload Protection Included
Yes
Mount Type
Hook Mounted - No Trolley
Motor Horsepower
2 3/8 hp
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,400 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 4 fpm, 16 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 6.1 A, Current at Maximum Voltage 6.1 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 23 1/2 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.