Electric Chain Hoist, 4,000 lb, 26 ft, Hook Mounted - No Trolley, 460V AC, Blue

  • Mfr # DC Com 10-2000 2/1 H8 V4.8/1.2 460/60

  • Zoro # G2207768


product price:  $5,254.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
16/4 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC Com 10-2000 2/1 H8 V4.8/1.2 460/60
Zoro #
G2207768
UPC #
-
Country of Origin
Germany

Dimensions

Housing Length
22 5/8 in
Manufacturers Warranty Length
2 yr
Housing Width
13 11/16 in
Housing Depth
91 33/50 in
Chain Length
26 ft
Mfr. Warranty Length
2 yr
Body Depth
91 21/32 in
Controller Cord Length
26 ft
Body Length
22 5/8 in
Minimum Retracted Length
24 3/4 in
Body Width
13 11/16 in
Lifting Hook Opening Width
23 1/2 in
Maximum Lifting Length
26 ft

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
26 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
16/4 fpm
Load Capacity
4,000 lb
Min. Between Hooks
23 1/2 in
Motor HP
2.4 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
460V AC
Brake
DC Disc
Reeving
2
Hz
60
Clutch
Overload Slip
Control Cord
12 to 22 ft
Lubrication
Maintenance Free for Up to 10 Yr.
Classification
H4
Amps @ Low Volts
6.1 A
Trolley Configuration
Hook Mounted - No Trolley
Thermal Protection
Included
Control
Push Button Pendant
Finish
Powder Coated
Item
Electric Chain Hoist
Number of Speeds
2
Brake Type
DC Current
Overload Protection Included
Yes
Duty Classification
H4
Controls
Contactor
Motor Horsepower
2 3/8 hp
Hoist IP Rating
IP55
Headroom
23 1/2 in
Features
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys
Includes Clutch
Clutch Included
Lifting Hook Type
Hook with Safety Latch
Trolley IP Rating
IP55
Includes Brake
Brake Included
Chain Material
Steel
Lifting Hook Material
Steel
Mount Type
Hook Mounted - No Trolley
Number of Reeves
2
Current at Max. Voltage
6.1 A
Starts and Stops per Hour
240
Clutch Type
Overload Slip
Current at Min. Voltage
6.1 A
Body Material
Aluminum
Pendant IP Rating
IP65
Programmable
Non-Programmable
Maximum Lifting Capacity
4,400 lb
Chain Finish
Powder Coated
Number of Load Chains
1
Body Finish
Powder Coated
Included Components
Chain Container
Trolley Wheel Material
Plastic
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Fixed Lift Speed
4 fpm, 16 fpm
For Outdoor Use
Yes
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,400 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 4 fpm, 16 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 26 ft, Current at Minimum Voltage 6.1 A, Current at Maximum Voltage 6.1 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 23 1/2 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.