Electric Chain Hoist, 4,000 lb, 26 ft, Hook Mounted - No Trolley, 480V AC, Blue

  • Mfr # DCS Pro 10-2000 2/1 H8 VS6-11 480/60

  • Zoro # G2207707


product price:  $7,138.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
0 to 20 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS Pro 10-2000 2/1 H8 VS6-11 480/60
Zoro #
G2207707
UPC #
-
Country of Origin
Germany

Dimensions

Housing Width
13 11/16 in
Housing Depth
9 13/16 in
Manufacturers Warranty Length
2 yr
Housing Length
26 3/8 in
Chain Length
26 ft
Body Width
13 11/16 in
Minimum Retracted Length
24 3/4 in
Mfr. Warranty Length
2 yr
Controller Cord Length
26 ft
Lifting Hook Opening Width
23 1/2 in
Maximum Lifting Length
26 ft
Body Depth
9 13/16 in
Body Length
26 3/8 in

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
26 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
0 to 20 fpm
Load Capacity
4,000 lb
Min. Between Hooks
23 1/2 in
Motor HP
2.95 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
480V AC
Brake
DC Disc
Amps @ Low Volts
4.5 A
Item
Electric Chain Hoist
Control Cord
12 to 22 ft
Classification
H4
Trolley Configuration
Hook Mounted - No Trolley
Lubrication
Maintenance Free for Up to 10 Yr.
Control
Push Button Pendant
Hz
60
Clutch
Overload Slip
Thermal Protection
Included
Number of Speeds
Variable
Finish
Powder Coated
Reeving
2
Body Material
Aluminum
Mount Type
Hook Mounted - No Trolley
Duty Classification
H4
Included Components
Chain Container
Controls
Push Button Pendant
Chain Material
Steel
Maximum Lift Speed
11 m/min
Features
Ergonomic Operation
Number of Load Chains
1
Trolley IP Rating
IP55
For Outdoor Use
Yes
Trolley Wheel Material
Plastic
Chain Finish
Powder Coated
Includes Clutch
Clutch Included
Includes Brake
Brake Included
Overload Protection Included
Yes
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Current at Min. Voltage
4.5 A
Pendant IP Rating
IP65
Minimum Lift Speed
26 m/min
Number of Reeves
2
Body Finish
Powder Coated
Maximum Lifting Capacity
4,400 lb
Programmable
Non-Programmable
Brake Type
DC Current
Hoist IP Rating
IP55
Current at Max. Voltage
4.5 A
Motor Horsepower
3 hp
Headroom
23 1/2 in
Starts and Stops per Hour
240
Lifting Hook Type
Hook with Safety Latch
Clutch Type
Overload Slip
Lifting Hook Material
Steel
Operating Voltage
480V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,400 lb, Number of Speeds Variable, Programmable Non-Programmable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 26 m/min, Maximum Lift Speed 11 m/min, Trolley Speed Not Applicable, Maximum Lifting Length 26 ft, Current at Minimum Voltage 4.5 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 3 hp, Operating Voltage 480V AC, Headroom 23 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.