Shop All Brass Pipe Fittings
Dendesigns
F273762 Propane Fitting Solid Brass
Mfr # DE3422
Zoro # G503882094
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dendesigns
- MFR # DE3422
- Zoro # G503882094
- UPC # 657248023829
- Country of Origin China
- Category Brass Pipe Fittings
Description
Mr Heater F273762 Propane Fitting in solid brass construction features hand wheel allows for easy installation and removal. This fitting will make Job easier to complete.
Features- End 1 Size: 1/4"
- End 2 Size: 7/8"
- End 1 Type: MPT
- End 2 Type: Full Flow Soft Nose P. O. L.
- Solid brass construction
- Regulator not included
- Soft Nose P. O. L. with handle is most commonly used to connect 1/4" female pipe thread to 7/8" female P. O. L.
- Hand wheel allows for easy installation and removal
- P. O. L. has O-ring for secondary seal
- Full flow P. O. L.
- Connects to bulk propane tanks
- Dimension: 4.6" H x 3.7" W x 1.75" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, 12.688"H, Steel (500357810)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 3/4" Pipe Size, Spigot x Socket (9837-210)
- ZORO SELECT 1" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF12)
- KOHLER Trip Lever Service Kit (1160316-CP)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/8" Pipe Size (6AYZ7)
- ZORO SELECT Red Brass Coupling, FNPT, 2-1/2" Pipe Size (1VFF3)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/8" Pipe Size (1VFX6)
- ZORO SELECT Red Brass Coupling, FNPT, 2" Pipe Size (1VFF1)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1" Pipe Size (1VFR7)
- ZORO SELECT Brass Cross, FNPT, 1/2" Pipe Size (6AYZ0)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PN-8)
- Dendesigns Brass Pipe Fittings