Spill Containment Shelving, Steel, 12 ga
- Mfr # K32-3137
- Zoro # G023361673
product price:Â
$
5,176.99
/ea
Key Features
Post Construction
Angle
Overall Depth
24 in
Finish
Painted
Assembled
Unassembled
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K32-3137
- Zoro #
- G023361673
- UPC #
- 00810171231581
- Country of Origin
- United States
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 72 in
- Overall Height
- 88 in
Details
- Post Construction
- Angle
- Finish
- Painted
- Assembled
- Unassembled
- Color
- Blue
- Number of Shelves
- 4
- Spill Reservoir Capacity
- 66 gal
- Duty Rating
- Heavy-Duty
- Shelf Adjustment Increments
- 1 1/2 in
- Load Capacity per Shelf
- 250 lb
- Standards
- EPA, NFPA, OSHA, UFC
- Item
- IBC Tote Dispensing Systems
- Shelf Configuration
- Starter Unit
- Post Gauge
- 12 ga
- Frame Material
- Steel
- Shelving Gauge
- 12 ga
- Whole Unit Load Capacity
- 2,000 lb
Description
Spill Containment Shelving,Steel,12 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.