IBC Tote Dispensing Systems

  • Mfr # K17-3166
  • Zoro # G623355348
product price: 
$
6,189.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Number of 55 gal. Drums
0
Material
Steel
Load Capacity
5,000 lb
Height
50 in
Product Type
IBC Spill Containment Pallet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K17-3166
Zoro #
G623355348
UPC #
00810171233332
Country of Origin
United States

Dimensions

Height
50 in
Length
78 in
Width
53 in
Usable Length
78 in
Usable Width
53 in

Details

For Number of 55 gal. Drums
0
Material
Steel
Load Capacity
5,000 lb
Product Type
IBC Spill Containment Pallet
Includes Drain
No
Item
IBC Tote Dispensing Systems
Grate Material
Steel
Pallet Material
Steel
For Number of IBC
1
Includes Grate
Grate Included
Color
Blue
Forklift Pockets
4-Way
Product Weight
842 lb
Pallet Finish
Painted
Spill Capacity
550 gal
Pallet Color
Blue
Standards
EPA, NFPA, OSHA, SPCC, UFC
Grate Color
Blue
Insert Weight
842 lb
Shell Material
Steel
Wire Color
Blue

Description

IBC Tote Dispensing Systems, Spill Capacity 550 gal, Length 78 in, Width 53 in, Height 50 in, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.