IBC Spill Pallets
- Mfr # K17-1165
- Zoro # G823354196
product price:Â
$
5,627.99
/ea
Key Features
Grate Color
Silver
Usable Width
53 in
For Number of IBC
1
Pallet Color
Silver
Grate Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K17-1165
- Zoro #
- G823354196
- UPC #
- 00810171230119
- Country of Origin
- United States
Dimensions
- Usable Width
- 53 in
- Width
- 53 in
- Length
- 60 in
- Usable Length
- 60 in
- Height
- 46 in
Details
- Grate Color
- Silver
- For Number of IBC
- 1
- Pallet Color
- Silver
- Grate Material
- Steel
- Pallet Material
- Steel
- Includes Grate
- Grate Included
- Item
- IBC Spill Pallets
- Pallet Finish
- Galvanized
- Spill Capacity
- 500 gal
- Standards
- EPA, NFPA, OSHA, SPCC, UFC
- Material
- Steel
- Includes Drain
- No
- For Number of 55 gal. Drums
- 0
- Load Capacity
- 7,500 lb
- Forklift Pockets
- 4-Way
- Color
- Silver
- Product Type
- IBC Spill Containment Pallet
- Shell Material
- Steel
- Wire Color
- Silver
Description
IBC Spill Pallets, Spill Capacity 500 gal, Length 60 in, Width 53 in, Height 46 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.