IBC Spill Pallets

  • Mfr # K19-1122
  • Zoro # G923353457
product price: 
$
4,579.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width
55 in
Includes Drain
No
Product Type
IBC Spill Containment Pallet
For Number of 55 gal. Drums
0
Load Capacity
5,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K19-1122
Zoro #
G923353457
UPC #
00810171230751
Country of Origin
United States

Dimensions

Width
55 in
Length
57 in
Usable Width
55 in
Height
44 in
Usable Length
57 in

Details

Includes Drain
No
Product Type
IBC Spill Containment Pallet
Item
IBC Spill Pallets
For Number of 55 gal. Drums
0
Load Capacity
5,000 lb
Product Weight
615 lb
Includes Grate
Grate Included
Color
Silver
Pallet Material
Steel
Forklift Pockets
4-Way
Grate Color
Silver
Grate Material
Steel
Standards
EPA, NFPA, OSHA, SPCC, UFC
Removable Grate
Removable
Material
Steel
For Number of IBC
1
Pallet Color
Silver
Spill Capacity
385 gal
Pallet Finish
Galvanized
Insert Weight
615 lb
Shell Material
Steel
Wire Color
Silver

Description

IBC Spill Pallets, Spill Capacity 385 gal, Length 57 in, Width 55 in, Height 44 in, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.