IBC Spill Pallets
- Mfr # K19-8002
- Zoro # G123358504
product price:Â
$
5,205.99
/ea
Key Features
Length
59 in
Height
76 in
Usable Width
73 in
Width
73 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K19-8002
- Zoro #
- G123358504
- UPC #
- 00810171231017
- Country of Origin
- United States
Dimensions
- Length
- 59 in
- Height
- 76 in
- Usable Width
- 73 in
- Width
- 73 in
- Usable Length
- 59 in
Description
IBC Spill Pallets, Spill Capacity 385 gal, Length 59 in, Width 73 in, Height 76 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.