Shop DENIOS

IBC Spill Pallets

  • Mfr # K19-8102
  • Zoro # G623361721

product price: 
$
6,951.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Grate Color
Silver
Pallet Color
Silver
Color
Silver
Removable Grate
Removable
Forklift Pockets
4-Way
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K19-8102
Zoro #
G623361721
UPC #
00810171233639
Country of Origin
United States

Dimensions

Height
76 in
Usable Length
59 in
Usable Width
73 in
Length
59 in
Width
73 in

Details

Grate Color
Silver
Pallet Color
Silver
Color
Silver
Removable Grate
Removable
Forklift Pockets
4-Way
Spill Capacity
385 gal
Includes Grate
Grate Included
Grate Material
Steel
Load Capacity
5,000 lb
Includes Drain
No
Pallet Material
Steel
Material
Steel
Standards
EPA, NFPA, OSHA, SPCC, UFC
Product Type
IBC Spill Containment Pallet
For Number of 55 gal. Drums
0
Pallet Finish
Galvanized
Item
IBC Spill Pallets
For Number of IBC
1
Shell Material
Steel
Wire Color
Silver

Description

IBC Spill Pallets, Spill Capacity 385 gal, Length 59 in, Width 73 in, Height 76 in, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.