IBC Spill Pallets

  • Mfr # K19-1156
  • Zoro # G723357846
product price: 
$
4,620.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Length
59 in
Usable Length
59 in
Pallet Material
Steel
Pallet Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K19-1156
Zoro #
G723357846
UPC #
00810171233592
Country of Origin
United States

Dimensions

Length
59 in
Usable Length
59 in
Height
30 in
Width
73 in
Usable Width
73 in

Details

Item
IBC Spill Pallets
Color
Silver
Pallet Material
Steel
Pallet Color
Silver
For Number of IBC
1
Product Weight
594 lb
Grate Color
Silver
Includes Grate
Grate Included
Forklift Pockets
4-Way
Standards
EPA, NFPA, OSHA, SPCC, UFC
Includes Drain
No
For Number of 55 gal. Drums
0
Removable Grate
Removable
Grate Material
Steel
Product Type
IBC Spill Containment Pallet
Material
Steel
Spill Capacity
385 gal
Load Capacity
5,000 lb
Pallet Finish
Galvanized
Insert Weight
594 lb
Shell Material
Steel
Wire Color
Silver

Description

IBC Spill Pallets, Spill Capacity 385 gal, Length 59 in, Width 73 in, Height 30 in, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.