IBC Tote Dispensing Systems

  • Mfr # K17-3153
  • Zoro # G123354759
product price: 
$
3,928.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Standards
EPA, NFPA, OSHA, SPCC, UFC
Forklift Pockets
4-Way
Usable Width
73 in
Height
40 in
Grate Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K17-3153
Zoro #
G123354759
UPC #
00810171230393
Country of Origin
United States

Dimensions

Usable Width
73 in
Length
54 in
Height
40 in
Width
73 in
Usable Length
54 in

Details

Standards
EPA, NFPA, OSHA, SPCC, UFC
Forklift Pockets
4-Way
Item
IBC Tote Dispensing Systems
Grate Color
Blue
Product Weight
619 lb
Includes Grate
Grate Included
Pallet Material
Steel
Material
Steel
For Number of 55 gal. Drums
0
Color
Blue
Load Capacity
5,000 lb
Grate Material
Steel
Includes Drain
No
Spill Capacity
385 gal
For Number of IBC
1
Pallet Color
Blue
Product Type
IBC Spill Containment Pallet
Pallet Finish
Painted
Insert Weight
619 lb
Shell Material
Steel
Wire Color
Blue

Description

IBC Tote Dispensing Systems, Spill Capacity 385 gal, Length 54 in, Width 73 in, Height 40 in, Material Steel

Ratings & reviews