IBC Spill Pallets
- Mfr # K19-1180
- Zoro # G423361808
product price:Â
$
8,463.99
/ea
Key Features
Load Capacity
15,000 lb
Usable Length
180 in
Product Weight
1,406 lb
Includes Grate
Grate Included
Grate Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K19-1180
- Zoro #
- G423361808
- UPC #
- 00810171233608
- Country of Origin
- United States
- Load Capacity
- 15,000 lb
- Product Weight
- 1,406 lb
- Includes Grate
- Grate Included
- Grate Material
- Steel
- Pallet Color
- Silver
- Standards
- EPA, NFPA, OSHA, SPCC, UFC
- For Number of IBC
- 3
- Pallet Finish
- Galvanized
- Material
- Steel
- Item
- IBC Spill Pallets
- Product Type
- IBC Spill Containment Pallet
- Spill Capacity
- 385 gal
- For Number of 55 gal. Drums
- 0
- Pallet Material
- Steel
- Grate Color
- Silver
- Color
- Silver
- Forklift Pockets
- 2-Way
- Includes Drain
- No
- Removable Grate
- Removable
- Insert Weight
- 1,406 lb
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Usable Length
- 180 in
- Height
- 15 in
- Width
- 73 in
- Usable Width
- 73 in
- Length
- 180 in
Description
IBC Spill Pallets, Spill Capacity 385 gal, Length 180 in, Width 73 in, Height 15 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.