IBC Spill Pallets

  • Mfr # K19-8015
  • Zoro # G823361835
product price: 
$
6,790.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Pallet Color
Blue
For Number of IBC
2
Grate Material
Steel
Includes Grate
Grate Included
Usable Length
120 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K19-8015
Zoro #
G823361835
UPC #
00810171231055
Country of Origin
United States

Dimensions

Usable Length
120 in
Usable Width
73 in
Height
36 in
Length
120 in
Width
73 in

Details

Pallet Color
Blue
For Number of IBC
2
Grate Material
Steel
Includes Grate
Grate Included
Load Capacity
10,000 lb
Product Weight
1,337 lb
Removable Grate
Removable
Pallet Finish
Painted
Forklift Pockets
2-Way
Color
Blue
For Number of 55 gal. Drums
0
Material
Steel
Standards
EPA, NFPA, OSHA, SPCC, UFC
Product Type
IBC Spill Containment Pallet
Includes Drain
No
Pallet Material
Steel
Grate Color
Blue
Item
IBC Spill Pallets
Spill Capacity
385 gal
Insert Weight
1,337 lb
Shell Material
Steel
Wire Color
Blue

Description

IBC Spill Pallets, Spill Capacity 385 gal, Length 120 in, Width 73 in, Height 36 in, Material Steel

Ratings & reviews