Shop DENIOS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
IBC Spill Pallets
- Mfr # K19-1181
- Zoro # G123357231
product price:Â
$
6,161.99
/ea
Key Features
Removable Grate
Removable
Grate Material
Steel
Includes Grate
Grate Included
Pallet Finish
Galvanized
Standards
EPA, NFPA, OSHA, SPCC, UFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K19-1181
- Zoro #
- G123357231
- UPC #
- 00810171230782
- Country of Origin
- United States
- Removable Grate
- Removable
- Grate Material
- Steel
- Includes Grate
- Grate Included
- Pallet Finish
- Galvanized
- Standards
- EPA, NFPA, OSHA, SPCC, UFC
- Includes Drain
- No
- Forklift Pockets
- 2-Way
- Item
- IBC Spill Pallets
- Product Type
- IBC Spill Containment Pallet
- Product Weight
- 1,089 lb
- Pallet Color
- Silver
- Grate Color
- Silver
- Color
- Silver
- Spill Capacity
- 575 gal
- For Number of IBC
- 3
- Material
- Steel
- Load Capacity
- 15,000 lb
- For Number of 55 gal. Drums
- 0
- Pallet Material
- Steel
- Insert Weight
- 1,089 lb
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Usable Width
- 53 in
- Width
- 53 in
- Length
- 180 in
- Height
- 20 in
- Usable Length
- 180 in
Description
IBC Spill Pallets, Spill Capacity 575 gal, Length 180 in, Width 53 in, Height 20 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.