IBC Spill Pallets

  • Mfr # K19-3156
  • Zoro # G023357096
product price: 
$
4,200.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Number of IBC
1
Height
34 in
Pallet Color
Blue
Pallet Material
Steel
Pallet Finish
Painted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K19-3156
Zoro #
G023357096
UPC #
00810171230973
Country of Origin
United States

Dimensions

Height
34 in
Length
73 in
Usable Width
55 in
Usable Length
73 in
Width
55 in

Details

For Number of IBC
1
Item
IBC Spill Pallets
Pallet Color
Blue
Pallet Material
Steel
Pallet Finish
Painted
Includes Drain
No
Spill Capacity
385 gal
Includes Grate
Grate Included
Forklift Pockets
4-Way
For Number of 55 gal. Drums
0
Grate Material
Steel
Product Weight
594 lb
Removable Grate
Removable
Product Type
IBC Spill Containment Pallet
Standards
EPA, NFPA, OSHA, SPCC, UFC
Load Capacity
5,000 lb
Color
Blue
Grate Color
Blue
Material
Steel
Insert Weight
594 lb
Shell Material
Steel
Wire Color
Blue

Description

IBC Spill Pallets, Spill Capacity 385 gal, Length 73 in, Width 55 in, Height 34 in, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.