IBC Spill Pallets

  • Mfr # K19-8003
  • Zoro # G523359309
product price: 
$
4,703.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Forklift Pockets
4-Way
For Number of 55 gal. Drums
0
Spill Capacity
385 gal
Length
59 in
Includes Drain
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K19-8003
Zoro #
G523359309
UPC #
00810171231024
Country of Origin
United States

Dimensions

Length
59 in
Height
51 in
Usable Length
59 in
Usable Width
73 in
Width
73 in

Details

Item
IBC Spill Pallets
Forklift Pockets
4-Way
For Number of 55 gal. Drums
0
Spill Capacity
385 gal
Includes Drain
No
Grate Material
Steel
Product Type
IBC Spill Containment Pallet
Load Capacity
5,000 lb
Color
Blue
Material
Steel
Product Weight
713 lb
For Number of IBC
1
Standards
EPA, NFPA, OSHA, SPCC, UFC
Pallet Color
Blue
Includes Grate
Grate Included
Pallet Material
Steel
Pallet Finish
Painted
Removable Grate
Removable
Grate Color
Blue
Insert Weight
713 lb
Shell Material
Steel
Wire Color
Blue

Description

IBC Spill Pallets, Spill Capacity 385 gal, Length 59 in, Width 73 in, Height 51 in, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.