Shop DENIOS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
IBC Spill Pallets
- Mfr # K19-8022
- Zoro # G123357590
product price:Â
$
8,022.99
/ea
Key Features
Load Capacity
10,000 lb
Usable Length
120 in
Grate Color
Silver
Product Type
IBC Spill Containment Pallet
Forklift Pockets
2-Way
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K19-8022
- Zoro #
- G123357590
- UPC #
- 00810171231086
- Country of Origin
- United States
- Load Capacity
- 10,000 lb
- Grate Color
- Silver
- Product Type
- IBC Spill Containment Pallet
- Forklift Pockets
- 2-Way
- For Number of 55 gal. Drums
- 0
- Standards
- EPA, NFPA, OSHA, SPCC, UFC
- Pallet Material
- Steel
- Color
- Silver
- Pallet Color
- Silver
- Pallet Finish
- Galvanized
- Spill Capacity
- 385 gal
- Material
- Steel
- For Number of IBC
- 2
- Removable Grate
- Removable
- Includes Grate
- Grate Included
- Item
- IBC Spill Pallets
- Includes Drain
- No
- Grate Material
- Steel
- Product Weight
- 1,228 lb
- Insert Weight
- 1,228 lb
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Usable Length
- 120 in
- Usable Width
- 73 in
- Width
- 73 in
- Length
- 120 in
- Height
- 61 in
Description
IBC Spill Pallets, Spill Capacity 385 gal, Length 120 in, Width 73 in, Height 61 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.