IBC Spill Pallets

  • Mfr # K19-8032
  • Zoro # G723360006
product price: 
$
9,202.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Forklift Pockets
2-Way
Removable Grate
Removable
Includes Drain
No
Pallet Color
Blue
Grate Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K19-8032
Zoro #
G723360006
UPC #
00810171231116
Country of Origin
United States

Dimensions

Height
36 in
Usable Length
162 in
Usable Width
72 in
Width
72 in
Length
162 in

Details

Forklift Pockets
2-Way
Removable Grate
Removable
Item
IBC Spill Pallets
Includes Drain
No
Pallet Color
Blue
Grate Material
Steel
Standards
EPA, NFPA, OSHA, SPCC, UFC
Grate Color
Blue
For Number of IBC
3
Color
Blue
Material
Steel
Pallet Material
Steel
Load Capacity
15,000 lb
Spill Capacity
385 gal
Pallet Finish
Painted
Product Type
IBC Spill Containment Pallet
For Number of 55 gal. Drums
0
Includes Grate
Grate Included
Product Weight
2,624 lb
Insert Weight
2,624 lb
Shell Material
Steel
Wire Color
Blue

Description

IBC Spill Pallets, Spill Capacity 385 gal, Length 162 in, Width 72 in, Height 36 in, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.