Spill Decks & Platforms
- Mfr # K42-5020
- Zoro # G923356984
product price:Â
$
6,717.99
/ea
Key Features
Grate Color
Silver
Product Type
Large Volume Steel Dispensing Platform
Usable Length
120 in
Product Weight
1,016 lb
For Number of 55 gal. Drums
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K42-5020
- Zoro #
- G923356984
- UPC #
- 00810171233196
- Country of Origin
- United States
- Grate Color
- Silver
- Product Type
- Large Volume Steel Dispensing Platform
- Product Weight
- 1,016 lb
- Item
- Spill Decks & Platforms
- For Number of 55 gal. Drums
- 15
- Pallet Material
- Steel
- Standards
- EPA, NFPA, OSHA, SPCC, UFC
- Pallet Finish
- Galvanized
- Forklift Pockets
- 2-Way
- Load Capacity
- 15,624 lb
- For Number of IBC
- 3
- Pallet Color
- Silver
- Material
- Steel
- Includes Drain
- No
- Color
- Silver
- Spill Capacity
- 276 gal
- Insert Weight
- 1,016 lb
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Usable Length
- 120 in
- Width
- 84 in
- Usable Width
- 83 1/4 in
- Height
- 10 in
- Length
- 125 1/16 in
Description
Spill Decks & Platforms, Spill Capacity 276 gal, Length 125 1/16 in, Width 84 in, Height 10 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.