Shop DENIOS

Spill Containment Pallets

  • Mfr # K17-3303
  • Zoro # G223354895

product price: 
$
2,967.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Grate Material
Steel
Removable Grate
Removable
Load Capacity
2,400 lb
Includes Grate
Grate Included
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K17-3303
Zoro #
G223354895
UPC #
00810171232915
Country of Origin
United States

Dimensions

Usable Length
29 in
Length
29 in
Width
40 in
Height
53 in
Usable Width
40 in

Details

Grate Material
Steel
Removable Grate
Removable
Load Capacity
2,400 lb
Includes Grate
Grate Included
Color
Blue
Spill Capacity
66 gal
Product Weight
406 lb
Grate Color
Blue
Material
Steel
Pallet Finish
Painted
Pallet Color
Blue
Item
Spill Containment Pallets
Forklift Pockets
4-Way
Includes Drain
No
Pallet Material
Steel
Standards
EPA, NFPA, OSHA, SPCC
For Number of IBC
0
For Number of 55 gal. Drums
4
Product Type
Transport Spill Containment Pallet
Insert Weight
406 lb
Shell Material
Steel
Wire Color
Blue

Description

Spill Containment Pallets, Spill Capacity 66 gal, Length 29 in, Width 40 in, Height 53 in, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.