Shop DENIOS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spill Containment Pallets
- Mfr # K17-3302
- Zoro # G823354431
product price:Â
$
2,470.99
/ea
Key Features
Usable Length
54 in
Pallet Material
Steel
Load Capacity
1,200 lb
For Number of 55 gal. Drums
2
Includes Drain
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K17-3302
- Zoro #
- G823354431
- UPC #
- 00810171232908
- Country of Origin
- United States
- Pallet Material
- Steel
- Load Capacity
- 1,200 lb
- For Number of 55 gal. Drums
- 2
- Includes Drain
- No
- Color
- Blue
- Item
- Spill Containment Pallets
- Standards
- EPA, NFPA, OSHA, SPCC
- Pallet Color
- Blue
- Material
- Steel
- Product Weight
- 317 lb
- Includes Grate
- Grate Included
- For Number of IBC
- 0
- Pallet Finish
- Painted
- Forklift Pockets
- 4-Way
- Product Type
- Transport Spill Containment Pallet
- Grate Color
- Blue
- Spill Capacity
- 66 gal
- Removable Grate
- Removable
- Grate Material
- Steel
- Insert Weight
- 317 lb
- Shell Material
- Steel
- Wire Color
- Blue
- Traction Material
- Steel
Dimensions
- Usable Length
- 54 in
- Height
- 55 in
- Length
- 54 in
- Width
- 34 in
- Usable Width
- 34 in
Description
Spill Containment Pallets, Spill Capacity 66 gal, Length 54 in, Width 34 in, Height 55 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.