Shop DENIOS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spill Containment Shelving, Steel, 12 ga
- Mfr # K32-1139
- Zoro # G923356618
product price:Â
$
3,065.99
/ea
Key Features
Post Gauge
12 ga
Assembled
Unassembled
Overall Height
88 in
Shelf Adjustment Increments
1 1/2 in
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K32-1139
- Zoro #
- G923356618
- UPC #
- 00810171231529
- Country of Origin
- United States
Dimensions
- Overall Height
- 88 in
- Overall Width
- 36 in
- Overall Depth
- 24 in
Details
- Post Gauge
- 12 ga
- Assembled
- Unassembled
- Shelf Adjustment Increments
- 1 1/2 in
- Finish
- Galvanized
- Spill Reservoir Capacity
- 66 gal
- Item
- IBC Tote Dispensing Systems
- Frame Material
- Steel
- Whole Unit Load Capacity
- 1,000 lb
- Standards
- EPA, NFPA, OSHA, UFC
- Shelf Configuration
- Starter Unit
- Post Construction
- Angle
- Load Capacity per Shelf
- 250 lb
- Duty Rating
- Heavy-Duty
- Shelving Gauge
- 12 ga
- Number of Shelves
- 4
- Color
- Silver
Description
Spill Containment Shelving,Steel,12 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.