Spill Containment Shelving, Steel, 12 ga
- Mfr # K32-1140
- Zoro # G823361712
product price:Â
$
6,238.99
/ea
Key Features
Assembled
Unassembled
Number of Shelves
4
Shelf Configuration
Starter Unit
Overall Height
88 in
Overall Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K32-1140
- Zoro #
- G823361712
- UPC #
- 00810171231536
- Country of Origin
- United States
Dimensions
- Overall Height
- 88 in
- Overall Width
- 72 in
- Overall Depth
- 24 in
Details
- Assembled
- Unassembled
- Number of Shelves
- 4
- Shelf Configuration
- Starter Unit
- Standards
- EPA, NFPA, OSHA, UFC
- Color
- Silver
- Frame Material
- Steel
- Item
- IBC Tote Dispensing Systems
- Load Capacity per Shelf
- 250 lb
- Shelving Gauge
- 12 ga
- Spill Reservoir Capacity
- 66 gal
- Post Gauge
- 12 ga
- Whole Unit Load Capacity
- 2,000 lb
- Shelf Adjustment Increments
- 1 1/2 in
- Duty Rating
- Heavy-Duty
- Finish
- Galvanized
- Post Construction
- Angle
Description
Spill Containment Shelving,Steel,12 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.