Shop DENSO
See all product information
Create Account
3088 Spark Plug
- Mfr # 3088
- Zoro # G204294721
product price:Â
$
3.39
/ea
Sold in multiples of 3 for
$10.17
Key Features
Seat Type
Gasket
Resistor Plug
Yes
Thread Dia.
14mm
Thread Size
1.25mm
Hex Size
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3088
- Zoro #
- G204294721
- UPC #
- 4251103088
- Country of Origin
- Japan
- Seat Type
- Gasket
- Resistor Plug
- Yes
- Terminal Type
- Removable Nut
- Insulator Projection
- Projected
- Material
- Nickel
- Type
- Standard
Dimensions
- Thread Dia.
- 14mm
- Thread Size
- 1.25mm
- Hex Size
- 13/16 in
- Gap Size
- .31 in
Description
DENSO Auto Parts spark plug's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug's for virtually every automobile on the road today. DENSO Auto Parts spark plug's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.