Desiccant Breather, Copolyester Body
- Mfr # TDB121R-1N
- Zoro # G324146450
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Product Type
Desiccant Breathers
Thread Gender
Male
Thread Type
NPT
Compatible Manufacturer Part Number
DC-12-T, DC-17-T
Overall Height
11 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TDB121R-1N
- Zoro #
- G324146450
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Overall Height
- 11 1/8 in
- Thread Size
- 1"
- Overall Diameter
- 5 1/8 in
- Particle Size
- 3 micron
Details
- Product Type
- Desiccant Breathers
- Thread Gender
- Male
- Thread Type
- NPT
- Compatible Manufacturer Part Number
- DC-12-T, DC-17-T
- Item
- Desiccant Breather
- Temperature Rating - Maximum
- 194 Degrees F
- Body Material
- Copolyester
Description
Desiccant Breather, Thread Size 1 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.