Shop DES-CASE
See all product information
Create Account
Pressure/Vacuum Breather, Nylon Body
- Mfr # DC-ND-2
- Zoro # G024146491
product price:Â
$
46.45
/ea
Sold in multiples of 6 for
$278.70
Key Features
Product Type
Pressure/Vacuum Breather
Overall Height
1 3/8 in
Temperature Rating - Maximum
300 Degrees F
Thread Type
BSPP, BSPT, NPT
Overall Diameter
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC-ND-2
- Zoro #
- G024146491
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 1 3/8 in
- Overall Diameter
- 1 3/4 in
- Thread Size
- 3/8"
- Particle Size
- 0.3 micron
Details
- Item
- Pressure/Vacuum Breather
- Product Type
- Pressure/Vacuum Breather
- Temperature Rating - Maximum
- 300 Degrees F
- Thread Type
- BSPP, BSPT, NPT
- Body Material
- Nylon
- Thread Gender
- Male
Description
Pressure/Vacuum Breather, Thread Size 3/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.