Shop DES-CASE
See all product information
Create Account
Desiccant Breather, Copolyester Body
- Mfr # TDB121RV-1N
- Zoro # G524146465
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Product Type
Desiccant Breathers
Compatible Manufacturer Part Number
DC-12-T, DC-17-T
Thread Gender
Male
Particle Size
3 micron
Temperature Rating - Maximum
194 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TDB121RV-1N
- Zoro #
- G524146465
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Particle Size
- 3 micron
- Overall Height
- 11 1/8 in
- Thread Size
- 1"
- Overall Diameter
- 5 1/8 in
Details
- Product Type
- Desiccant Breathers
- Compatible Manufacturer Part Number
- DC-12-T, DC-17-T
- Thread Gender
- Male
- Temperature Rating - Maximum
- 194 Degrees F
- Thread Type
- NPT
- Body Material
- Copolyester
- Item
- Desiccant Breather
Description
Desiccant Breather, Thread Size 1 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.