Shop DES-CASE
See all product information
Create Account
Desiccant Breather, Copolyester Body
- Mfr # TDB93RV-1N
- Zoro # G824146462
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
3 7/8 in
Overall Height
7 1/2 in
Thread Gender
Male
Body Material
Copolyester
Compatible Manufacturer Part Number
DC-12-T, DC-17-T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TDB93RV-1N
- Zoro #
- G824146462
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Overall Diameter
- 3 7/8 in
- Overall Height
- 7 1/2 in
- Particle Size
- 3 micron
- Thread Size
- 1"
Details
- Item
- Desiccant Breather
- Thread Gender
- Male
- Body Material
- Copolyester
- Compatible Manufacturer Part Number
- DC-12-T, DC-17-T
- Product Type
- Desiccant Breathers
- Temperature Rating - Maximum
- 194 Degrees F
- Thread Type
- NPT
Description
Desiccant Breather, Thread Size 1 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.