Shop DES-CASE
See all product information
Create Account
Desiccant Breather, Copolyester Body
- Mfr # TDB93R-1N
- Zoro # G224146505
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7 1/2 in
Thread Size
1"
Compatible Manufacturer Part Number
DC-12-T, DC-17-T
Body Material
Copolyester
Temperature Rating - Maximum
194 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TDB93R-1N
- Zoro #
- G224146505
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Overall Height
- 7 1/2 in
- Thread Size
- 1"
- Particle Size
- 3 micron
- Overall Diameter
- 3 7/8 in
Details
- Compatible Manufacturer Part Number
- DC-12-T, DC-17-T
- Body Material
- Copolyester
- Item
- Desiccant Breather
- Temperature Rating - Maximum
- 194 Degrees F
- Thread Gender
- Male
- Thread Type
- NPT
- Product Type
- Desiccant Breathers
Description
Desiccant Breather, Thread Size 1 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.