Shop DES-CASE
See all product information
Create Account
Desiccant Breather, Polycarbonate Body
- Mfr # DC-VG-2
- Zoro # G024159040
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6 in
Thread Type
BSPP, BSPT, NPT
Thread Size
1"
Thread Gender
Male
Product Type
Desiccant Breathers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-VG-2
- Zoro #
- G024159040
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- BSPP, BSPT, NPT
- Thread Gender
- Male
- Product Type
- Desiccant Breathers
- Compatible Manufacturer Part Number
- DC-12-T, DC-17-T
- Item
- Desiccant Breather
- Body Material
- Polycarbonate
- Temperature Rating - Maximum
- 200 Degrees F
Dimensions
- Overall Height
- 6 in
- Thread Size
- 1"
- Overall Diameter
- 4 1/8 in
- Particle Size
- 3 micron
Description
Desiccant Breather, Thread Size 1 In.
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt [II] oxide,
which is known to the State of California to cause cancer, and Sodium cyanide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.