Shop DES-CASE
See all product information
Create Account
Pressure/Vacuum Breather, Nylon Body
- Mfr # DC-ND-35
- Zoro # G024146484
product price:Â
$
167.99
/ea
Sold in multiples of 6 for
$1,007.94
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
DC-12-T, DC-17-T
Temperature Rating - Maximum
300 Degrees F
Resistance Properties
Vibration Resistant
Overall Diameter
5 in
Body Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC-ND-35
- Zoro #
- G024146484
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 5 in
- Overall Height
- 5 1/2 in
- Particle Size
- 0.3 micron
- Thread Size
- 1"
Details
- Compatible Manufacturer Part Number
- DC-12-T, DC-17-T
- Item
- Pressure/Vacuum Breather
- Temperature Rating - Maximum
- 300 Degrees F
- Resistance Properties
- Vibration Resistant
- Body Material
- Nylon
- Thread Type
- NPT
- Product Type
- Pressure/Vacuum Breather
- Thread Gender
- Female
Description
Pressure/Vacuum Breather, Thread Size 1 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.