Shop DES-CASE
See all product information
Create Account
Oil Level Gauge, 65 psi, Polyamide Body
- Mfr # DC-OSG1X375
- Zoro # G724146692
product price:Â
$
90.79
/ea
Sold in multiples of 3 for
$272.37
Key Features
Sight Height
1 3/4 in
Includes Thermometer
No Thermometer Included
Mounting Thread Type
NPT
Pressure Rating - Maximum
65 psi
Temperature Rating - Maximum
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC-OSG1X375
- Zoro #
- G724146692
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sight Height
- 1 3/4 in
- Mounting Thread Size
- 3/8"
- Body Height
- 3.7 in
- Body Width
- 1.7 in
- Body Diameter
- 1.7 in
Details
- Includes Thermometer
- No Thermometer Included
- Mounting Thread Type
- NPT
- Pressure Rating - Maximum
- 65 psi
- Temperature Rating - Maximum
- 200 Degrees F
- Sight Material
- Nylon
- Seal Material
- Buna N
- Body Material
- Polyamide
- Mounting Thread Gender
- Male
- Product Type
- Oil Level Gauge
- Item
- Oil Level Gauge
Description
Oil Level Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.