Shop DES-CASE
See all product information
Create Account
Oil Level Gauge, 65 psi, Polyamide Body
- Mfr # DC-OSG3X500
- Zoro # G324146399
product price:Â
$
117.99
/ea
Sold in multiples of 3 for
$353.97
Free Shipping & Returns
Key Features
Sight Height
2 in
Temperature Rating - Maximum
200 Degrees F
Pressure Rating - Maximum
65 psi
Body Material
Polyamide
Body Diameter
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC-OSG3X500
- Zoro #
- G324146399
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sight Height
- 2 in
- Body Diameter
- 2.5 in
- Mounting Thread Size
- 1/2"
- Body Height
- 3.9 in
- Body Width
- 2.5 in
Details
- Temperature Rating - Maximum
- 200 Degrees F
- Pressure Rating - Maximum
- 65 psi
- Body Material
- Polyamide
- Sight Material
- Nylon
- Includes Thermometer
- No Thermometer Included
- Item
- Oil Level Gauge
- Seal Material
- Buna N
- Mounting Thread Type
- NPT
- Product Type
- Oil Level Gauge
- Mounting Thread Gender
- Male
Description
Oil Level Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.