Shop DES-CASE
See all product information
Create Account
Desiccant Breather, Copolyester Body
- Mfr # TDB96RV-1N
- Zoro # G324146320
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Product Type
Desiccant Breathers
Overall Height
9 3/4 in
Temperature Rating - Maximum
194 Degrees F
Compatible Manufacturer Part Number
DC-12-T, DC-17-T
Overall Diameter
3 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TDB96RV-1N
- Zoro #
- G324146320
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Overall Height
- 9 3/4 in
- Overall Diameter
- 3 7/8 in
- Particle Size
- 3 micron
- Thread Size
- 1"
Details
- Product Type
- Desiccant Breathers
- Temperature Rating - Maximum
- 194 Degrees F
- Compatible Manufacturer Part Number
- DC-12-T, DC-17-T
- Thread Gender
- Male
- Item
- Desiccant Breather
- Thread Type
- NPT
- Body Material
- Copolyester
Description
Desiccant Breather, Thread Size 1 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.