Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # DH-J-84-F-26D
  • Zoro # G709481411
product price: 
$
88.45
/ea

Key Features

Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH-J-84-F-26D
Zoro #
G709481411
UPC #
-
Country of Origin
China
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
Trim Plate Shape
Round
Lockset Handle Type
Lever
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
Backset
2 3/4 in
Keyway Type
Schlage C
Lockset Function
Classroom
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Standards
ANSI A156.2, UL Listed
Lockset Function ANSI Code
F84
ADA Compliant
Yes
Number of Pins
6
Lockset Style
Rose
Number of Keys
2
Includes
(2) Keys, Combination Screws for Wood or Metal Doors and Frames
Mortise/Cylindrical
Cylindrical
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Latch
Application
Medium to High Traffic
Includes Core
Core Included
Item
Door Lever Lockset
ANSI Grade
2
Cylinder Core Type
Conventional Core Cylinder
Features
Anti-Sag Mechanism with Independent Lever Return Springs to Prevent Lever Sag, Removable Thru Bolts

Dimensions

Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 1/4 in
Fits Chest Size
Anti-Sag Mechanism with Independent Lever Return Springs to Prevent Lever Sag, Removable Thru Bolts

Description

Classroom Lock with Schlage "C" keyway

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.