Shop DESIGN HARDWARE
See all product information
Create Account
Door Lever Lockset, 1 3/8-1 3/4" Thick
- Mfr # DH-V-76-F-26D
- Zoro # G809481342
product price:Â
$
94.19
/ea
Key Features
Keyway Type
None
Strike Plate Height
4 7/8 in
Lockset Handle Type
Lever
ANSI Grade
2
Door Thickness - Minimum
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH-V-76-F-26D
- Zoro #
- G809481342
- UPC #
- -
- Country of Origin
- China
- Keyway Type
- None
- Lockset Handle Type
- Lever
- ANSI Grade
- 2
- Item
- Door Lever Lockset
- Locking/Unlocking Access - Outside
- Not Lockable
- Locking/Unlocking Access - Inside
- Push Button
- Mortise/Cylindrical
- Cylindrical
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Backset
- 2 3/4 in
- Trim Plate Shape
- Round
- Lockset Style
- Rose
- Lockset Function ANSI Code
- F76
- Lockset Function
- Privacy, Bedroom
- Strike Type
- ASA
- Lockset Type
- Mechanical
- Includes Hardware
- Hardware Included
- Includes
- Combination Screws for Wood or Metal Doors and Frames
- ADA Compliant
- Yes
- Latch Bolt/Dead Bolt
- Dead Latch
- Hand Orientation
- Non-Handed
- Standards
- ANSI A156.2, UL Listed
- Visual Indicator Message
- No Message
- Ligature-Resistant
- Not Ligature-Resistant
- Features
- Anti-Sag Mechanism with Independent Lever Return Springs to Prevent Lever Sag, Clutching Levers Standard for Vandal Resistance on Locking Functions
Dimensions
- Strike Plate Height
- 4 7/8 in
- Door Thickness - Minimum
- 1 3/8 in
- Strike Plate Width
- 1 1/4 in
- Fits Chest Size
- Anti-Sag Mechanism with Independent Lever Return Springs to Prevent Lever Sag, Clutching Levers Standard for Vandal Resistance on Locking Functions
- Strike Plate Lip Length
- 1 1/4 in
- Door Thickness - Maximum
- 1 3/4 in
Description
Privacy Lock, Flat Lever
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.