Door Lever Lockset, 1 3/8-1 3/4" Thick
- Mfr # DH-X-76-F-26D
- Zoro # G609481320
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Ligature-Resistant
Not Ligature-Resistant
Fits Chest Size
Anti-Sag Mechanism with Independent Lever Return Springs to Prevent Lever Sag, Clutching Levers Standard for Vandal Resistance on Locking Functions
Lockset Handle Type
Lever
Trim Plate Shape
Round
ANSI/BHMA Finish
Satin Chromium-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH-X-76-F-26D
- Zoro #
- G609481320
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Anti-Sag Mechanism with Independent Lever Return Springs to Prevent Lever Sag, Clutching Levers Standard for Vandal Resistance on Locking Functions
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Width
- 1 1/4 in
- Strike Plate Lip Length
- 1 1/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Strike Plate Height
- 4 7/8 in
Description
Privacy Lock, Flat Lever
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.