Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # DH-X-86-F-26D
  • Zoro # G509431449
product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Lockset Style
Rose
ANSI Grade
1
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Door Thickness - Maximum
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH-X-86-F-26D
Zoro #
G509431449
UPC #
-
Country of Origin
China
Lockset Style
Rose
ANSI Grade
1
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Item
Door Lever Lockset
Backset
2 3/4 in
Latch Bolt/Dead Bolt
Dead Latch
Includes
(2) Keys, Combination Screws for Wood or Metal Doors and Frames
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Number of Keys
2
ADA Compliant
Yes
Standards
ANSI A156.2, UL Listed
Lockset Function ANSI Code
F86
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Mortise/Cylindrical
Cylindrical
Keyway Type
Schlage C
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
Application
Medium to High Traffic
Number of Pins
6
Lockset Function
Storeroom
Lockset Handle Type
Lever
Trim Plate Shape
Round
Features
Anti-Sag Mechanism with Independent Lever Return Springs to Prevent Lever Sag, Clutching Levers Standard for Vandal Resistance on Locking Functions

Dimensions

Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Anti-Sag Mechanism with Independent Lever Return Springs to Prevent Lever Sag, Clutching Levers Standard for Vandal Resistance on Locking Functions
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in

Description

X Series Grade 1 - Storeroom Lock

Ratings & reviews