This item is Discontinued.

Design House Egg Oil-Rubbed Bronze Privacy Bed/Bath Door Knob 750588

Egg Oil-Rubbed Bronze Privacy Bed/Bath Door Knob (Discontinued)

  • Mfr # 750588
  • Zoro # G8756359
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
750588
Zoro #
G8756359
UPC #
44321750589
Country of Origin
China

Dimensions

Height
2.625
Width
2.625
Length
2.625

Details

Item
Door Knob
Lockset Finish
Oil Rubbed
Lockset Material
Brass
Color
Bronze

Description

The Design House 750588 Egg 2-Way Latch Privacy Door Knob provides homeowners with a superior door handle with its elegant and classic style. The oval egg handle fits comfortably in your hand and the satin nickel finish blends with a variety of decor options. It fits doors 1-3/8-inches to 1-3/4-inches thick. The lock fits right or left hand doors and includes a radius and latch plate. The 2-way latch is adjustable from 2-3/8-inches to 2-3/4-inches. The Design House 750588 Egg 2-Way Latch Privacy Door Knob comes with a 5-year limited mechanical and finish warranty to protect against defects in material and workmanship. It is UL listed for use on fire doors to ensure the highest quality and is grade 3 certified.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.