This item is Discontinued.

Design House Egg Satin Nickel Privacy Bed/Bath Door Knob 750497

Egg Satin Nickel Privacy Bed/Bath Door Knob (Discontinued)

  • Mfr # 750497
  • Zoro # G8756578
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
750497
Zoro #
G8756578
UPC #
44321750497
Country of Origin
China

Dimensions

Length
2.625
Width
2.625
Height
2.625

Details

Item
Door Knob
Lockset Finish
Satin
Lockset Material
Brass
Color
Nickel

Description

The Design House 750497 Egg 2-Way Latch Privacy Door Knob features a lock with an oval shaped styling handle. The oval egg handle fits comfortably in your hand and the satin nickel finish blends with a variety of decor options. It fits doors 1-3/8-inches to 1-3/4-inches thick. The lock fits right or left hand doors and includes a radius and latch plate. The 2-way latch is adjustable from 2-3/8-inches to 2-3/4-inches. The Design House 750497 Egg 2-Way Latch Privacy Door Knob comes with a 5-year limited mechanical and finish warranty to protect against defects in material and workmanship. It is UL listed for use on fire doors to ensure the highest quality and is grade 3 certified.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.