
British Colonial Sunburst Mahogany Armchair (Discontinued)
- Mfr # AF51789
- Zoro # G005446053
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AF51789
Zoro #
G005446053
UPC #
840798136969
Country of Origin
Indonesia
Dimensions
Overall Depth
22"
Overall Height
34"
Seat Cushion Dimensions
22"Wx17"D.
Leg Height
15.25"H.
Overall Width
29"W
Back Rest Height
17.25"H.
Details
Floor to Top of Armrests
28.25"H.
Floor to top of seat
16.5"H.
Seat to Top of Armrests
11.75"H.
Description
Beneath fans of palm fronds, chairs like these sat across the expansive, tropical verandas of gin and tonic-drinking, late 19th century British colonial aristocracy. The eye is drawn toward the glamourous, pierced, sunburst center back splat, the carved, turned arm supports and the legs tapering to peg feet. Using a design drawn from the pattern books brought to India by the romantic wayfarers, these antique replicas are recreated in solid mahogany and finished in a shabby chic plantation egg-shell blue as perfectly timeless as its classic design. On a threeseason porch, beneath a covered portico or awning, a pair of these Design Toscano exclusive chairs creates an oasis for rest reminiscent of days gone by.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.