Shop All Accent Chairs
Design Toscano
Contessa Stylish Baroque Throne Chair
Mfr # AF51553
Zoro # G305446173
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,734.86
Free 30-Day Returns
Key Features
- Overall Depth 39.5"
- Overall Height 70.5"
- Seat Cushion Dimensions 21"Wx24"D.
- Overall Width 39.5"W
- Floor to top of seat cushion 21"
Product Information
- Brand Design Toscano
- MFR # AF51553
- Zoro # G305446173
- UPC # 840798126700
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Depth | 39.5" |
Overall Height | 70.5" |
Seat Cushion Dimensions | 21"Wx24"D. |
Overall Width | 39.5"W |
Details
Description
With its stunning curves and fine Italian Baroque design, this stylish throne chair has enough "wow factor" to affirm your status as royalty in your very own home. Created atop a sturdy mahogany frame, its seat, great scrolled arms and exaggeratedly high back are upholstered in velvet and hand tufted to be stylishly glamorous. Hand finished in a rich gold leaf sure to brighten your room, this modern, urban throne is available only from Design Toscano. 391⁄2"Wx391⁄2"Dx701⁄2"H. 68 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Training Table, 60" D, 18" W, 30" H, Mahogany, Laminate (YT-1860-HIGH-WAL-GG)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Straight (CM13232GR)
- MOORECO Round Stool, No Backrest, 18-1/2 to 29 in. (34419R)
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- OFFICESOURCE Manhattan Collection Manhattan Club Chair (9881LLT)
- FLASH FURNITURE BlackBlack Faux Fur Folding Saucer Chair (FV-FMC-025-BK-BK-GG)
- MANHATTAN COMFORT Miller Accent Chair in Cream and Walnut (AC007-CR)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- BOSS 25-1/2" L 35-1/2" Box (B639-BK)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream, Set of 2 (2-ACCA01-CR)
- Design Toscano Accent Chairs