Shop All Accent Chairs
Design Toscano
Emperor Caesar Neoclassical Swing Back Side Chair
Mfr # AF51762
Zoro # G305445954
product price: $855.00
/ea
Free Shipping & Returns
$855.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 23.5"
- Overall Height 36.5"
- Overall Width 23.5"W
- Floor to top of seat 20.5"H.
- Fabric Content 100% Polyester
Product Information
- Brand Design Toscano
- MFR # AF51762
- Zoro # G305445954
- UPC # 840798130769
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Depth | 23.5" |
Overall Height | 36.5" |
Overall Width | 23.5"W |
Details
Description
Fit for a ruler, this timelessly stylish, solid mahogany side chair boasts quietly elegant lines from its faux bamboo turned legs to the gentle curve of its comfortable, swing back design. An ebony matte finish hints at its Neoclassical Roman lineage, but the plush, double-welted gold upholstery front and back assures that it will find a comfortable home with any decor. A pair at each side of a fireplace, credenza, or boudoir welcomes guests to find peace and respite at any time of day. 231⁄2"Wx231⁄2"Dx361⁄2"H. 20 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-GY-GG)
- MARTEX Bedspread, King, Forest Green (Mainspread)
- ZORO SELECT Mini Blinds, 48" Lx 47" W, White, Vinyl (493N58)
- TIME TIMER Original Timer 3 Inch (Pocket) (TT03BW)
- FLASH FURNITURE Kids BlushSoft Gold Faux Fur Saucer Chair (FV-FMC-030-BL-SGD-GG)
- MANHATTAN COMFORT Zolo Hanging Lounge Egg Swing Chair in Cream and Saddle Brown (OD-HC001-CR)
- MANHATTAN COMFORT Miller Accent Chair in Cream and Walnut (AC007-CR)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream (ACCA01-CR)
- ELK SIGNATURE Organic Modern Hairon Leather Lounger (161-005OS)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream, Set of 2 (2-ACCA01-CR)
- BAXTON STUDIO Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12671)
- Design Toscano Accent Chairs