Shop All Accent Chairs
Design Toscano
Emperor Caesar Neoclassical Swing Back Side Chairs, PK 2
Mfr # AF951762
Zoro # G405445892
product price: $1,653.00
/pk 2, $826.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,653.00
Free 30-Day Returns
Key Features
- Overall Depth 23.5"
- Overall Height 36.5"
- Overall Width 23.5"W
- Floor to top of seat 20.5"H.
- Fabric Content 100% Polyester
Product Information
- Brand Design Toscano
- MFR # AF951762
- Zoro # G405445892
- UPC # 840798114684
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Depth | 23.5" |
Overall Height | 36.5" |
Overall Width | 23.5"W |
Details
Description
Fit for a ruler, these timelessly stylish, solid mahogany side chairs boast quietly elegant lines from their faux bamboo turned legs to the gentle curve of their comfortable, swing back design. Ebony matte finishes hint at their Neoclassical Roman lineage, but the plush, double-welted gold upholstery front and back assures that they will find a comfortable home with any decor. A pair at each side of a fireplace, credenza, or boudoir welcomes guests to find peace and respite at any time of day. Each: 231⁄2"Wx231⁄2"Dx361⁄2"H. 20 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Double High with Pump - Queen (110700)
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 16x32 (ALI30420-C1632GG)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, White Chocolate (46410-31)
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-BK-GG)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Armchair (219-12700-ZORO)
- MANHATTAN COMFORT Miller Accent Chair in Cream and Walnut (AC007-CR)
- MANHATTAN COMFORT MoMa Accent Chair in Yellow (AC009-YL)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden Lounge Chair (122-6766)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream, Set of 2 (2-ACCA01-CR)
- BAXTON STUDIO Narva Modern Bohemian Natural Brown Rattan Accent Chair (211-12766-ZORO)
- Design Toscano Accent Chairs