Shop All Accent Chairs
Design Toscano
Lord Cumberland's Royal Throne Chair
Mfr # AF1362
Zoro # G905446030
product price: $2,451.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,451.00
Free 30-Day Returns
Key Features
- Upholstery Material 100% Natural Leather
- Seat Cushion Dimensions 24.5"Wx22"D.
- Foot Stool 22"Wx18"Dx21"H. 19 lbs.
- Floor to top of seat 22"H.
- Throne Chair 32.5"Wx28"Dx51.5"H. 70 lbs.
Product Information
- Brand Design Toscano
- MFR # AF1362
- Zoro # G905446030
- UPC # 846092017096
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Seat Cushion Dimensions | 24.5"Wx22"D. |
Details
Description
Not knowing whether his visitors would be kings or queens, Lord Cumberland had both likenesses carved into the spindles and regal lion heads carved roaring form the arm rests. The matching wooden footstool has the same quality, hand-tacked leather cushion and carved detail. 321⁄2"Wx28"Dx511⁄2"H. 70 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- HIRSH 36" W 3 Drawer File Cabinet, Black, Letter (19626)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Motor (E80.68.60)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Medium Tone, Letter (19832)
- BAXTON STUDIO Patsy Modern Bohemian White Fabric and Natural Brown Rattan Armchair (224-12730-ZORO)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream, Set of 2 (2-ACCA01-CR)
- BAXTON STUDIO Brandon Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Armchair (203-12671)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- MANHATTAN COMFORT MoMa Accent Chair in Yellow (AC009-YL)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Red and Polished Chrome (AC029-RD)
- FLASH FURNITURE Kids BlushSoft Gold Faux Fur Saucer Chair (FV-FMC-030-BL-SGD-GG)
- Design Toscano Accent Chairs