Design Toscano
Maharajah Elephant Glass-Topped Sculptural Table
Mfr # NG30585
Zoro # G605445791
Free Shipping & Returns
$226.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Elephant (alone) Width 18.5"
- Elephant (alone) Depth 10"
- Table 18"Wx18"Dx22"H. 21 lbs.
- Elephant (alone) Height 25"
- Glass Tabletop 18.5" round, 1/5" thick
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Footrest, Free Floating, HPS Black/Gray (8067001)
- CLEANREST CleanRest PRO Mattress Encasement, Queen (845168001724)
- EQUIPTO Omniverse Workcenter, BK (OV6-CLD-003-BK)
- SAUDER Shoal Creek Night Stand Ooa 3a (410412)
- DESIGN TOSCANO Staverden Castle Peacock Sculptural Glass-Topped Table (KY4128)
- DESIGN TOSCANO The Venice Etagere Display Pedestal (DY1612)
- DESIGN TOSCANO Country Tuscan Hardwood Wall Curio Cabinet: Walnut Finish (BN2430)
- MANHATTAN COMFORT Amsterdam 35.43" Sideboard with 4 Shelves in White (147AMC205)
- INTERNATIONAL CONCEPTS 36 in. Long Brookstone Bench (BE-36)
- BAXTON STUDIO Malvina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12752-ZORO)
- KETCHAM 18" x 24" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (174PE)
- Design Toscano Accent Furniture and Storage