Shop All Accent Chairs
Design Toscano
Neoclassical Egyptian Revival Chair, PK 2
Mfr # AF951402
Zoro # G905445958
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,594.86
Free 30-Day Returns
Key Features
- Overall Height 33.5"
- Seat Cushion Dimensions 19"D.
- Overall Width 24.5"W
- Floor to top of seat 17.75"
- Fabric Content 50% Cotton 50% Linen
Product Information
- Brand Design Toscano
- MFR # AF951402
- Zoro # G905445958
- UPC # 840798125246
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Height | 33.5" |
Seat Cushion Dimensions | 19"D. |
Overall Width | 24.5"W |
Details
Description
With the stately display of true Neoclassical style, our quality mahogany replica ushers in period revival. The welted, cotton twill upholstery fabric wraps the comfortable suspension of this traditional barrel chair. Our Design Toscano exclusive boasts an ebony finish accented by hand-painted golden-gilded pharaohs that set off the Egyptian revival style. 241⁄2"Wx26"Dx331⁄2"H. 23 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Steel-Plated Silver Braided Picture Wire 40 lb 1 pk, 10PK (121112)
- KEVIN DANIEL Kevin Daniel KDA036 24 x 16 in. Abandoned Farm John Deere Tractor Satin Metal Sign (KDA036)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Chrm, Vinyl, CF, Glid, BLK (BR-VHBSO-CR-CF-RG-8540)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7268)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream, Set of 2 (2-ACCA01-CR)
- BAXTON STUDIO Patsy Modern Bohemian White Fabric and Natural Brown Rattan Armchair (224-12730-ZORO)
- FLASH FURNITURE BlackBlack Faux Fur Folding Saucer Chair (FV-FMC-025-BK-BK-GG)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Red and Polished Chrome (AC029-RD)
- BOSS 25-1/2" L 35-1/2" Box (B639-BK)
- MANHATTAN COMFORT Zolo Hanging Lounge Egg Swing Chair in Cream and Saddle Brown (OD-HC001-CR)
- FLASH FURNITURE Kids BlushSoft Gold Faux Fur Saucer Chair (FV-FMC-030-BL-SGD-GG)
- Design Toscano Accent Chairs